Wallplate 2G Blank Thrmst Box Mnt Mid WH

Item #: 0537309

Cat #: 2037W-BOX

UPC: 032664519949

$ 6.03 EA
Company wide:
175 in stock
Documents & Guides
Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Overview

Eaton Blank wallplate, Box mount, White, Blank Cutout, Thermoset, Two- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519949, 2037W-BOX, CWD2037WBOX

Specifications

Material: Thermoset
Mounting: Screw
Type: Blank
Gangs: 2
Color: White
Material: Thermoset
Type: Blank
Color: White
Mounting: Screw
Gangs: 2