Wallplate 2G Toggle/Duplex Thrmst Mid LA

Item #: 0537306

Cat #: 2038LA-SP

UPC: 032664582486

Call for price
Company wide:
0 in stock
Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, SP

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, SP

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582486, 2038LA-SP, CWD2038LASP

Specifications

Type: Toggle Switch, Duplex
Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 2
Type: Toggle Switch, Duplex
Mounting: Screw
Gangs: 2
Material: Thermoset
Color: Light Almond