Wallplate 2G Toggle/Duplex Thrmst Mid WH

Item #: 0537304

Cat #: 2038W-BOX

UPC: 032664443404

$ 3.92 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box

Overview

Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664443404, 2038W-BOX, CWD2038WBOX

Specifications

Type: Toggle Switch, Duplex
Material: Thermoset
Mounting: Screw
Gangs: 2
Color: White
Type: Toggle Switch, Duplex
Mounting: Screw
Color: White
Material: Thermoset
Gangs: 2