Cover Die Cast - 30A Powerlock Recp GY

Item #: 0537297

Cat #: 20417N

UPC: 040893627533

Company wide:
0 in stock
Documents & Guides
Eaton die cast aluminum receptacle cover, Industrial application, Without lid and gasket

Overview

Eaton die cast aluminum receptacle cover, Industrial application, Without lid and gasket

Our broad offering of weatherproof products are designed for impact resistance, corrosion resistance, UV resistance and longevity in virtually any outdoor or indoor wet or damp location.

Also known as: 040893627533, 20417N, CWD20417N

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum