Wallplate 3G Toggle Thermoset Mid IV

Item #: 0537291

Cat #: 2041V-BOX

UPC: 032664314704

Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Three- gang, Mid-size, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Three- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664314704, 2041V-BOX, CWD2041VBOX

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 3
Color: Ivory
Type: Toggle Switch
Mounting: Screw
Color: Ivory
Material: Thermoset
Gangs: 3