
Wallplate 1G Decorator Thermoset Mid AL
Item #: 0537285
Cat #: 2051A-BOX
UPC: 032664542152
Call for price
Company wide:
0
in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Thermoset, Single- gang, Mid-size, ED Box
Overview
Eaton Decorator / GFCI wallplate, Almond, Decorator Cutout, Thermoset, Single- gang, Mid-size, ED Box
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664542152, 2051A-BOX, CWD2051ABOX
Specifications
| Material: | Thermoset |
| Mounting: | Screw |
| Gangs: | 1 |
| Color: | Almond |
| Type: | Decorator |
| Size: | Mid |
| Material: | Thermoset |
| Gangs: | 1 |
| Type: | Decorator |
| Mounting: | Screw |
| Color: | Almond |
| Size: | Mid |