Wallplate 1G Decorator Thermoset Mid WH

Item #: 0537282

Cat #: 2051W

UPC: 032664150906

$ 0.80 EA
Company wide:
503 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Single- gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Single- gang, Mid-size

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664150906, 2051W, CWD2051W

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond, White
Gangs: 1
Size: Mid
Material: Thermoset
Color: Light Almond, White
Size: Mid
Mounting: Screw
Gangs: 1