Wallplate 4G Toggle Thermoset Mid WH

Item #: 0537271

Cat #: 2054W-BOX

UPC: 032664534393

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Four- gang, Mid-size, ED Box

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Four- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664534393, 2054W-BOX, CWD2054WBOX

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Color: White
Gangs: 4
Type: Toggle Switch
Mounting: Screw
Gangs: 4
Material: Thermoset
Color: White