Wallplate 3G Decorator Thermoset Mid LA

Item #: 0537269

Cat #: 2063LA-BOX

UPC: 032664582561

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Three- gang, Mid-size, ED Box

Overview

Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Three- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582561, 2063LA-BOX, CWD2063LABOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 3
Color: Light Almond
Type: Decorator
Material: Thermoset
Gangs: 3
Type: Decorator
Mounting: Screw
Color: Light Almond