Wallplate 4G Decorator Thermoset Mid WH

Item #: 0537264

Cat #: 2064W-BOX

UPC: 032664534416

$ 9.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box

Overview

Eaton Decorator / GFCI wallplate, White, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664534416, 2064W-BOX, CWD2064WBOX

Specifications

Material: Thermoset
Mounting: Screw
Color: White
Gangs: 4
Type: Decorator
Material: Thermoset
Color: White
Type: Decorator
Mounting: Screw
Gangs: 4