Wallplate 1G Duplex Recp Thrmst Std WH

Item #: 0537248

Cat #: 2132W

UPC: 032664751721

$ 0.80 EA
Company wide:
23,052 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751721, 2132W, CWD2132W

Specifications

Material: Thermoset
Gangs: 1
Color: White
Type: Residential
Material: Thermoset
Color: White
Gangs: 1
Type: Residential