Wallplate 2G Blank Thrmst Box Mt Std AL

Item #: 0537247

Cat #: 2137A-BOX

UPC: 032664576522

Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Almond, Blank Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Blank wallplate, Almond, Blank Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664576522, 2137A-BOX, CWD2137ABOX

Specifications

Material: Thermoset
Mounting: Screw
Type: Blank
Gangs: 2
Color: Almond
Material: Thermoset
Type: Blank
Color: Almond
Mounting: Screw
Gangs: 2