Wallplate 2G Toggle/Duplex Thrmst Std LA

Item #: 0537244

Cat #: 2138LA-BOX

UPC: 032664582653

$ 2.91 EA
Company wide:
380 in stock
Documents & Guides
Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582653, 2138LA-BOX, CWD2138LABOX

Specifications

Type: Toggle Switch, Duplex
Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 2
Type: Toggle Switch, Duplex
Mounting: Screw
Gangs: 2
Material: Thermoset
Color: Light Almond