Wallplate 2G Tog Thermoset Ovr BR

Item #: 0537240

Cat #: 2149B-BOX

UPC: 032664317408

$ 1.55 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Oversize, ED Box

Overview

Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Two- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664317408, 2149B-BOX, CWD2149BBOX

Specifications

Type: Toggle Switch, (2) Toggle Switch
Material: Thermoset
Color: Brown
Mounting: Screw
Gangs: 2
Type: Toggle Switch, (2) Toggle Switch
Color: Brown
Gangs: 2
Material: Thermoset
Mounting: Screw