Wallplate 5G Toggle Thermoset Std BR

Item #: 0537238

Cat #: 2155B-BOX

UPC: 032664318900

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664318900, 2155B-BOX, CWD2155BBOX

Specifications

Material: Thermoset
Color: Brown
Mounting: Screw
Type: Residential
Gangs: 5
Material: Thermoset
Mounting: Screw
Gangs: 5
Color: Brown
Type: Residential