Wallplate 5G Toggle Thermoset Std LA

Item #: 0537233

Cat #: 2155LA

UPC: 032664582738

$ 7.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Five- gang, Standard

Overview

Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Five- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582738, 2155LA, CWD2155LA

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 5
Type: Toggle Switch
Mounting: Screw
Gangs: 5
Material: Thermoset
Color: Light Almond