Wallplate 2G Dup/Deco Thermoset Std IV

Item #: 0537226

Cat #: 2157V-BOX

UPC: 032664519833

$ 3.06 EA
Company wide:
619 in stock
Documents & Guides
Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519833, 2157V-BOX, CWD2157VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Ivory
Type: Duplex, Decorator
Material: Thermoset
Gangs: 2
Type: Duplex, Decorator
Mounting: Screw
Color: Ivory