Wallplate 3G 2Tog/Dup Thermoset Std LA

Item #: 0537224

Cat #: 2158LA

UPC: 032664582752

$ 4.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard

Overview

Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582752, 2158LA, CWD2158LA

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 3
Color: Light Almond
Size: Standard
Type: Residential
Material: Thermoset
Gangs: 3
Size: Standard
Mounting: Screw
Color: Light Almond
Type: Residential