Wallplate 1G W/.625" Hole Thrmst Std IV

Item #: 0537223

Cat #: 2159V-BOX

UPC: 032664156106

$ 1.66 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, Ivory, 0.625" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Telephone and coaxial wallplate, Ivory, 0.625" Hole Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664156106, 2159V-BOX, CWD2159VBOX

Specifications

Material: Thermoset
Mounting: Screw
Size: Standard
Gangs: 1
Color: Ivory
Material: Thermoset
Size: Standard
Color: Ivory
Mounting: Screw
Gangs: 1