Wallplate 5G Decorator Thermoset Std LA

Item #: 0537217

Cat #: 2165LA-BOX

UPC: 032664582813

$ 7.74 EA
Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Five- gang, Standard, ED Box

Overview

Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Five- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582813, 2165LA-BOX, CWD2165LABOX

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Type: Decorator
Gangs: 5
Material: Thermoset
Color: Light Almond
Gangs: 5
Mounting: Screw
Type: Decorator