Wallplate 6G Decorator Thermoset Std BR

Item #: 0537214

Cat #: 2166B-BOX

UPC: 032664320705

Company wide:
0 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, 6-Gang, Standard, ED Box

Overview

Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, 6-Gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664320705, 2166B-BOX, CWD2166BBOX

Specifications

Material: Thermoset
Color: Brown
Mounting: Screw
Gangs: 6
Type: Residential
Material: Thermoset
Mounting: Screw
Type: Residential
Color: Brown
Gangs: 6