Wlplt 2G Sgl Rec W/2.1563"Hole Thrmst LA

Item #: 0537211

Cat #: 2168LA-BOX

UPC: 032664582837

$ 1.53 EA
Company wide:
0 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, Lt. Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, Lt. Almond, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582837, 2168LA-BOX, CWD2168LABOX

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 2
Type: Single Receptacle
Material: Thermoset
Color: Light Almond
Type: Single Receptacle
Mounting: Screw
Gangs: 2