Wlplt 2G Sgl Rec W/2.1563"Hole Thrmst WH

Item #: 0537210

Cat #: 2168W-BOX

UPC: 032664538544

$ 1.55 EA
Company wide:
318 in stock
Documents & Guides
Eaton Power outlet and locking wallplate, White, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Overview

Eaton Power outlet and locking wallplate, White, 2.15" Hole Cutout, Thermoset, Two- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664538544, 2168W-BOX, CWD2168WBOX

Specifications

Material: Thermoset
Gangs: 2
Color: White
Material: Thermoset
Color: White
Gangs: 2