Wallplate 4G 3Tog/Dup Thermoset Std IV

Item #: 0537205

Cat #: 2174V-BOX

UPC: 032664519857

$ 3.09 EA
Company wide:
0 in stock
Documents & Guides
Eaton Combination wallplate, Ivory, Toggle, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Four- gang, Standard, ED Box

Overview

Eaton Combination wallplate, Ivory, Toggle, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Four- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519857, 2174V-BOX, CWD2174VBOX

Specifications

Material: Thermoset
Mounting: Screw
Color: Ivory
Gangs: 4
Material: Thermoset
Color: Ivory
Mounting: Screw
Gangs: 4