Conn 15A 250V 2P3W Str Vinyl/Armored YL

Item #: 0537200

Cat #: 2227-BOX

UPC: 032664321801

$ 14.14 EA
Company wide:
0 in stock
Documents & Guides
Eaton straight blade connector, #18-10 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, PVC, 6-15R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Overview

Eaton straight blade connector, #18-10 AWG, 15A, Commercial, 250V, Back wire, Yellow, Brass, Armored vinyl, PVC, 6-15R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664321801, 2227-BOX, CWD2227BOX

Specifications

Poles: 2
Material: Vinyl
Amps: 15
Type: Straight Blade
NEMA Configuration: 6-15R
Color: Yellow
Poles: 2
Amps: 15
NEMA Configuration: 6-15R
Material: Vinyl
Type: Straight Blade
Color: Yellow