
Conn 20A 125V 2P3W Str Vinyl/Armored YL
Item #: 0537198
Cat #: 2228-BOX
UPC: 032664322006
$ 12.49 EA
Company wide:
0
in stock
Documents & Guides
Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, PVC, 5-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box
Overview
Eaton straight blade connector , #18-10 AWG, 20A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, PVC, 5-20R, Two-pole, three-wire, grounding, Screw, Vinyl, ED Box
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664322006, 2228-BOX, CWD2228BOX
Specifications
| Poles: | 2 |
| Material: | Vinyl |
| Amps: | 20 |
| NEMA Configuration: | 5-20R, 5-20P |
| Type: | Straight Blade |
| Color: | Yellow |
| Poles: | 2 |
| Amps: | 20 |
| Type: | Straight Blade |
| Material: | Vinyl |
| NEMA Configuration: | 5-20R, 5-20P |
| Color: | Yellow |