Plug WT 15A 277V 2P3W H/L YL

Item #: 0537169

Cat #: 24W34

UPC: 040893631073

$ 33.14 EA
Company wide:
0 in stock
Documents & Guides
Plug WT 15A 277V 2P3W H/L YL 3631073

Overview

Plug WT 15A 277V 2P3W H/L YL 3631073
Also known as: 040893631073, 24W34, CWD24W34

Specifications

No Specifications Available