Lampholder FL Slimline Scr Stationary WH

Item #: 0537165

Cat #: 2503W-BOX

UPC: 032664494802

$ 10.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494802

Overview

Eaton lampholder, Non-Shunted, T8/T12, Stationary, White, Fluorescent lamp, Thermoset, 600V, 660W, Push wiring 494802

Fluorescent Lampholder Slimline. Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.

Also known as: 032664494802, 2503W-BOX, CWD2503WBOX

Specifications

Material: Thermoset
Wattage: 660
Color: White
Type: Lampholder
Light Technology: Fluorescent
Material: Thermoset
Color: White
Light Technology: Fluorescent
Wattage: 660
Type: Lampholder