Lampholder FL Slimline Scr Plunger WH

Item #: 0537164

Cat #: 2504W-BOX

UPC: 032664494857

$ 11.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494857

Overview

Eaton lampholder, Non-Shunted, T8/T12, Plunger, White, Fluorescent, Thermoset, 600V, 660W, Push wiring 494857

Fluorescent Lampholder Slimline. Molded of white thermoset plastic for neat appearance and durability. For replacement use in fluorescent lighting fixtures as well as enclosed outdoor signs. Plunger lampholders feature non-sticking, spring-loaded plunger to hold lamp securely. Captive pal nut for easy mounting. Push-in wire terminals feature release slots.

Also known as: 032664494857, 2504W-BOX, CWD2504WBOX

Specifications

Material: Thermoset
Wattage: 660
Color: White
Type: Lampholder
Light Technology: Fluorescent
Material: Thermoset
Color: White
Light Technology: Fluorescent
Wattage: 660
Type: Lampholder