Plug Easy Install 10A125V 2P2W NonPol BR

Item #: 0537148

Cat #: 2601B-BU

UPC: 032664539145

$ 1.90 EA
Company wide:
0 in stock
Eaton straight blade plug , #18-10 AWG, 10A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 SPT-1 cord, Thermoplastic, Bulk

Overview

Eaton straight blade plug , #18-10 AWG, 10A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15P, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 SPT-1 cord, Thermoplastic, Bulk

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664539145, 2601B-BU, CWD2601BBU

Specifications

Color: Brown
Amps: 10
Material: Thermoplastic
Type: Straight Blade
Color: Brown
Material: Thermoplastic
Amps: 10
Type: Straight Blade