
Conn In-Line Sgl 10A 125V 2P2W NonPol BR
Item #: 0537145
Cat #: 2609B-BU
UPC: 032664539282
$ 1.68 EA
Company wide:
0
in stock
Documents & Guides
Eaton straight blade connector , #18-10 AWG, 10A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15R, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 SPT-1 cord, Thermoplastic, Bulk
Overview
Eaton straight blade connector , #18-10 AWG, 10A, Residential, 125V, Back wire, Brown, Brass, Thermoplastic, 1-15R, Two-pole, two-wire, non grounding, Insulation piercing, 18-2 SPT-1 cord, Thermoplastic, Bulk
Designed for commercial and residential applications, for ease of use, value, and quality are critical.
Also known as: 032664539282, 2609B-BU, CWD2609BBU
Specifications
| Color: | Brown |
| Amps: | 10 |
| Material: | Thermoplastic |
| NEMA Configuration: | 1-15R, 5-20P |
| Color: | Brown |
| Material: | Thermoplastic |
| Amps: | 10 |
| NEMA Configuration: | 1-15R, 5-20P |