15A Commercial Grade Duplex Receptacle. Ivory

Item #: 0537140

Cat #: 270V/10

UPC: 032664554780

$ 11.38 EA
Company wide:
0 in stock
Documents & Guides
15A Commercial Grade Duplex Receptacle. Ivory

Overview

15A Commercial Grade Duplex Receptacle. Ivory
Also known as: 032664554780, 270V/10, CWD270V10

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory