EWD 270W/10 Recp Duplex 15A 125V 2P

Item #: 0537139

Cat #: 270W/10

UPC: 032664554803

$ 11.38 EA
Company wide:
0 in stock
Documents & Guides
Recp Duplex 15A 125V 2P3W Str WH 10PK

Overview

Recp Duplex 15A 125V 2P3W Str WH 10PK

Standard Duplex Receptacles feature longer, wider straps providing 40% more contact area to the wallboard. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.

Also known as: 032664554803, 270W/10, CWD270W10

Specifications

Mounting: Flush
Amps: 15
Color: White
Type: Duplex, Straight Blade
NEMA Configuration: 5-15R
Mounting: Flush
Color: White
NEMA Configuration: 5-15R
Amps: 15
Type: Duplex, Straight Blade