Multi-Tap Connector, 4 Port, 1 Side Entry, 10 AWG to 350 MCM, AL/CU

Item #: 0537136

Cat #: PED4-350SS-DB

UPC: 783669712247

$ 173.93 EA
Company wide:
10 in stock
SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 350-12, 4 Ports, UL, CSA

Overview

SafetySub Insulated Multi-Tap Connector, Dual Rated, Direct Burial, Conductor Range 350-12, 4 Ports, UL, CSA

Manufactured from high strength 6061-T6 aluminum alloy - use with copper or aluminum conductor, Watertight connector, suitable for direct burial in earth or concrete

Also known as: 783669712247, PED4-350SS-DB, ILSPED4350SSDB

Features & Benefits

  • Completely watertight, no taping required
  • Re-sealable and tethered wire ports
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Color: Black
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8 - 350
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 8 - 350