Wlplt 1G Blank Box Mnt Thermoset Ovr IV

Item #: 0537133

Cat #: 2729V-BOX

UPC: 032664519994

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Single- gang, Oversize, ED Box

Overview

Eaton Blank wallplate, Ivory, Blank Cutout, Thermoset, Single- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519994, 2729V-BOX, CWD2729VBOX

Specifications

Material: Thermoset
Mounting: Screw
Type: Blank
Gangs: 1
Color: Ivory
Material: Thermoset
Type: Blank
Color: Ivory
Mounting: Screw
Gangs: 1