Decorator Dimmer, 600W, 120V, Black

Item #: 0537132

Cat #: MAELV-600-BL

UPC: 027557443098

$ 188.36 EA
Company wide:
0 in stock
Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Black.

Overview

Decorator Dimmer, 600W, 120V, Multi-Location/Single-Pole, Electronic Low-Voltage, Gloss Finish, Black.

Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in black

Also known as: 027557443098, MAELV-600-BL, LUTMAELV600BL

Specifications

Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Volts AC: 120
Family / Style: Maestro
Color: Black
Mounting: Knuckle
Wattage: 600
Volts AC: 120
Color: Black
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Family / Style: Maestro
Mounting: Knuckle