Digital Dimmer, Maestro, Light Almond

Item #: 0537130

Cat #: MAELV-600-LA

UPC: 027557443067

$ 188.36 EA
Company wide:
0 in stock
Maestro Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, Electronic Low Voltage, Color: Light Almond.

Overview

Maestro Digital Dimmer, 600W Incandescent/Halogen, 120V, Single-Pole/Multi-Location, Electronic Low Voltage, Color: Light Almond.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557443067, MAELV-600-LA, LUTMAELV600LA

Specifications

Color: Light Almond
Wattage: 600
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Color: Light Almond
Type: Slide, Low Voltage, Single-Pole, Electronic, Electronic Low-Voltage
Family / Style: Maestro
Wattage: 600
Volts AC: 120
Mounting: Knuckle