Wlplt 1G Blank Box Mnt Thermoset Ovr WH

Item #: 0537128

Cat #: 2729W-BOX

UPC: 032664533020

$ 1.05 EA
Company wide:
620 in stock
Documents & Guides
Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Oversize, ED Box

Overview

Eaton Blank wallplate, White, Blank Cutout, Thermoset, Single- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664533020, 2729W-BOX, CWD2729WBOX

Specifications

Material: Thermoset
Mounting: Screw
Type: Blank
Gangs: 1
Color: White
Material: Thermoset
Type: Blank
Color: White
Mounting: Screw
Gangs: 1