Wallplate 1G Sgl Recp Thermoset Ovr IV

Item #: 0537125

Cat #: 2731V-BOX

UPC: 032664519970

$ 1.01 EA
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, Ivory, 1.40" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box

Overview

Eaton Single receptacle wallplate, Ivory, 1.40" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519970, 2731V-BOX, CWD2731VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Type: Residential
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: Ivory