Wallplate 1G Sgl Recp Thermoset Ovr WH

Item #: 0537124

Cat #: 2731W-BOX

UPC: 032664519987

$ 1.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Single receptacle wallplate, White, 1.40" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box

Overview

Eaton Single receptacle wallplate, White, 1.40" Hole Cutout, Thermoset, Single- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519987, 2731W-BOX, CWD2731WBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: White
Type: Single Receptacle
Material: Thermoset
Gangs: 1
Type: Single Receptacle
Mounting: Screw
Color: White