Wallplate 3G Toggle Thermoset Ovr IV

Item #: 0537123

Cat #: 2741V-BOX

UPC: 032664535000

$ 2.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Three- gang, Oversize, ED Box

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Three- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664535000, 2741V-BOX, CWD2741VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 3
Color: Ivory
Type: Residential
Material: Thermoset
Gangs: 3
Type: Residential
Mounting: Screw
Color: Ivory