Wallplate 2G Dup Recp Thermoset Ovr IV

Item #: 0537121

Cat #: 2750V-BOX

UPC: 032664519956

$ 1.70 EA
Company wide:
0 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Two- gang, Oversize, ED Box

Overview

Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Two- gang, Oversize, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664519956, 2750V-BOX, CWD2750VBOX

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Ivory
Material: Thermoset
Gangs: 2
Mounting: Screw
Color: Ivory