Plug 20A 125/250V 3P3W Str Vinyl/Arm YL

Item #: 0537116

Cat #: 2836-BOX

UPC: 032664325304

$ 12.56 EA
Company wide:
0 in stock
Documents & Guides
Eaton Arrow Hart armored power plug , #14-10 AWG, 30A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 10-20P, Three-pole, three-wire, non grounding, Screw, Vinyl, ED Box

Overview

Eaton Arrow Hart armored power plug , #14-10 AWG, 30A, Commercial, 125V, Back wire, Yellow, Brass, Armored vinyl, 10-20P, Three-pole, three-wire, non grounding, Screw, Vinyl, ED Box

Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 032664325304, 2836-BOX, CWD2836BOX

Specifications

Amps: 20
Material: PVC
Type: Straight Blade
Color: Yellow
Amps: 20
Type: Straight Blade
Material: PVC
Color: Yellow