Plug 15A 277V 2P3W Str Vinyl/Armored YL

Item #: 0537115

Cat #: 2839-BOX

UPC: 032664325403

$ 19.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton straight blade plug , #18-12 AWG, 15A, Commercial, 277V, Back wire, Yellow, Brass, Armored vinyl, 7-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box

Overview

Eaton straight blade plug , #18-12 AWG, 15A, Commercial, 277V, Back wire, Yellow, Brass, Armored vinyl, 7-15P, Two-pole, three-wire, grounding, Screw, 0.25-0.63", Vinyl, ED Box

Designed for commercial and residential applications, for ease of use, value, and quality are critical.

Also known as: 032664325403, 2839-BOX, CWD2839BOX

Specifications

Poles: 2
Material: Vinyl
Color: Black, Yellow
Amps: 15
Type: Straight Blade
Poles: 2
Color: Black, Yellow
Type: Straight Blade
Material: Vinyl
Amps: 15