Skt Interior PullChain 660W 250V for 980

Item #: 0537111

Cat #: 2982-BOX

UPC: 032664326707

$ 11.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton lampholder, Pull chain, Medium base, Phenolic, One-circuit, 250V, 660W 326707

Overview

Eaton lampholder, Pull chain, Medium base, Phenolic, One-circuit, 250V, 660W 326707
Also known as: 032664326707, 2982-BOX, CWD2982BOX

Specifications

Material: Phenolic
Mounting: Screw
Base: Medium Screw (E26)
Type: Interior, Incandescent
Color: Aluminum
Material: Phenolic
Base: Medium Screw (E26)
Color: Aluminum
Mounting: Screw
Type: Interior, Incandescent