SW Lkg DP 30A 120/277V AutoGrd B&S BR

Item #: 0537104

Cat #: 3032L

UPC: 032664430206

Company wide:
0 in stock
Eaton locking switch, #14-10 AWG, 30A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea

Overview

Eaton locking switch, #14-10 AWG, 30A, 120/277V, Back and side wiring, Key actuator, Maintained closure, Brown, Two-pole, Urea

Industrial Grade Toggle Switches Locking - Back and Side Wire design cam action mechanism insures quiet switch action. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Locking switches prevent unauthorized actuation. Color-coded faces identify amperage: blue=15 amp, red=20 amp, green=30 amp. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (slot/Robertson screws in Canada where available).

Also known as: 032664430206, 3032L, CWD3032L

Specifications

Type: Switch, 2 Pole
Color: Brown
Amps: 30
Type: Switch, 2 Pole
Amps: 30
Color: Brown