Jack Wall Phone Box Mount 4 Cond IV

Item #: 0537060

Cat #: 3521-4V

UPC: 032664546730

$ 2.89 EA
Company wide:
0 in stock
Documents & Guides
Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Ivory, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A

Overview

Eaton Wallplate with connector, 4-conductor jack, Commercial, residential telephone, Surface, box, Ivory, Data/Voice modular jack, Type 630A screw terminals, Thermoplastic elastomer (TPE), Standard, Type 630A

In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.

Also known as: 032664546730, 3521-4V, CWD35214V

Specifications

Material: Thermoplastic
Color: Ivory
Length: 3 in
Material: Thermoplastic
Length: 3 in
Color: Ivory