
Comb 4 Cond Phone Jack/Coax Conn Mid LA
Item #: 0537052
Cat #: 3536-4LA
UPC: 032664651830
$ 4.67 EA
Company wide:
0
in stock
Telephone Jack and Coaxial Adapter Wallplate, Light almond, Thermoplastic, Surface, Mid-size, 4-conductor jack and coax adapter, Type F, RJ11, RJ14, Combination
Overview
Telephone Jack and Coaxial Adapter Wallplate, Light almond, Thermoplastic, Surface, Mid-size, 4-conductor jack and coax adapter, Type F, RJ11, RJ14, Combination
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664651830, 3536-4LA, CWD35364LA
Specifications
| Color: | Light Almond |
| Mounting: | Surface |
| Type: | Residential |
| Color: | Light Almond |
| Type: | Residential |
| Mounting: | Surface |