Conn 50A 600VAC/250VDC 2P3W H/L Nylon BK

Item #: 0537026

Cat #: 3762EX

UPC: 032664663758

$ 123.72 EA
Company wide:
0 in stock
Eaton locking connector, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Two-pole, Three-wire, grounding, Nylon, 0.44 to 1.06 in

Overview

Eaton locking connector, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Two-pole, Three-wire, grounding, Nylon, 0.44 to 1.06 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663758, 3762EX, CWD3762EX

Specifications

Color: Red, Black
Type: Industrial
NEMA Configuration: Non-Nema
Amps: 50
Material: Nylon
Color: Red, Black
NEMA Configuration: Non-Nema
Material: Nylon
Type: Industrial
Amps: 50