Plug 50A 600VAC/250VDC 2P3W H/L Nylon BK

Item #: 0537020

Cat #: 3763EX

UPC: 032664663765

$ 101.78 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking plug, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Two-pole, Three-wire, grounding, Nylon, 0.44 to 1.06 in

Overview

Eaton locking plug, #10-6 AWG, 50A, Industrial, 600 Vac, 250Vdc, Back wiring, Black, red, Pro grip, Non-NEMA, Two-pole, Three-wire, grounding, Nylon, 0.44 to 1.06 in

Eaton's Arrow Hart 50A locking devices unique pro grip design allows for quick and easy termination and assembly, saving valuable time on the job site. Superior design combined with rugged materials make these devices ideal for temporary power applications.

Also known as: 032664663765, 3763EX, CWD3763EX

Specifications

Color: Red, Black
Type: Industrial
NEMA Configuration: Non-Nema
Amps: 50
Material: Nylon
Color: Red, Black
NEMA Configuration: Non-Nema
Material: Nylon
Type: Industrial
Amps: 50